Shop All Sensor Cordsets & Receptacles
Molex
MMC-3P-LED.PNP-90-5M-LSOH-ID ^
Mfr # 1200678310
Zoro # G400440182
product price: $49.75
/ea
Sold in multiples of 2 for $99.50
$99.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation 90° to Pigtail
- Cable Length 5.0m (16.40')
- Keyway Single
- Color - Cable Jacket Black
- Material - Coupling Nut Nickel-plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200678310
- Zoro # G400440182
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 4.32mm (.170") |
Details
Orientation | 90° to Pigtail |
Keyway | Single |
Color - Cable Jacket | Black |
Material - Coupling Nut | Nickel-plated Brass |
Current - Maximum per Contact | 4.0A |
Poles | 3 |
Voltage - Maximum | 30V AC/DC |
Coupling Style | Threaded |
Material - Cable Jacket | PUR |
Material - O-Ring | Fluoro-elastomer |
Wire/Cable Type | UL 21198 |
Material - Connector Body | PUR |
Material - Plating Mating | Gold |
LED Indicator | PNP Sensors |
Gender | Female-Pigtail |
Temperature Range - Operating | -30°C to +90°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Module (7ML5033-2AA10-2A)
- EATON CUTLER-HAMMER HUB CLOSURE 2"" (ARP00006CH2)
- LEVITON Receptacle (8300)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x60.00, Steel (A101060RT)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- MARETRON Micro Double Ended Cordset 5 Meter (CM-CG1-CF-05.0)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- Molex Sensors