Shop All Wire Terminals
Molex
MLX MALE TERMINAL 10-12 AWG
Mfr # 36663-0001
Zoro # G2085989
product price: $0.07
/ea
Sold in multiples of 2300 for $161.00
$161.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Connection Type Male, Crimp or Compression
- Connection Material Brass
- Insulation Dia 5.08mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 36663-0001
- Zoro # G2085989
- Country of Origin India
- Category Wire Terminals
Details
Wire Range | 12 to 10 AWG |
Connection Type | Male, Crimp or Compression |
Connection Material | Brass |
Insulation Dia | 5.08mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 14 (FS-500SS PG 60.00)
- CALBRITE Conduit Cap, Thread, 2in, 1-3/16inL, 316 SS (S62000CA00)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250TA16)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRP120DF)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK25 (160468-025)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV10-8Q)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRF4)
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (4FRL3)
- 3M 22-18 AWG Vinyl Ring Terminal #4 Stud PK1000 (MV18-4R/SK)
- 3M 22-18 AWG Vinyl Ring Terminal #10 Stud PK25 (RV18-10Q)
- Molex Wire Connectors & Disconnects