Shop All Wire Terminals
Molex
MLX FEMALE TERMINAL 10-12 AWG
Mfr # 36664-0001
Zoro # G2089154
product price: $0.10
/ea
Sold in multiples of 2300 for $230.00
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Connection Type Female, Crimp or Compression
- Connection Material Brass
- Insulation Dia 5.08mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 36664-0001
- Zoro # G2089154
- Country of Origin India
- Category Wire Terminals
Details
Wire Range | 12 to 10 AWG |
Connection Type | Female, Crimp or Compression |
Connection Material | Brass |
Insulation Dia | 5.08mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100)
- 3M Displacement Connector, 22-14 AWG, PK50 (905-POUCH)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- NIPPON 4 Gauge Copper Ring Tongue Terminal No. 5 By 16 (ISPTRC410)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #8 Stud PK100, Max. Voltage: 600V (160135-2100)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (NW14-10)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2050)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (PV10-8R-L)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-107)
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- Molex Wire Terminals