Shop All High Temperature Lead Wire
Molex
Mlx 300Mm 18Awg Pre-Crimped Lead
Mfr # 797582030
Zoro # G705922635
product price: $0.73
/ea
Sold in multiples of 4000 for $2,920.00
$2,920.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 300 mm
- Wire Gauge 18 AWG
- Conductor Material Brass
- Standards UL 1061
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 797582030
- Zoro # G705922635
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Details
Wire Gauge | 18 AWG |
Conductor Material | Brass |
Standards | UL 1061 |
Jacket Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- YORK Transformer, 120-24V, 40VA, Mount Spade (S1-025-30889-000)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011 (Boot-A2)
- SHARKBITE DSCONNECT CLIP PLSTC 3PK (UIP716A)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO Wire, High Temperature (LDWR-1023)
- Molex High Temperature Lead Wire