Shop All High Temperature Lead Wire
Molex
Mlx 150Mm 18Awg Pre-Crimped Lead
Mfr # 797582029
Zoro # G605922650
Sold in multiples of 4000 for $2,920.00
$2,920.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 18 AWG
- Standards UL 1061
- Conductor Material Brass
- Spool Length 150 mm
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 797582029
- Zoro # G605922650
- Country of Origin China
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Details
Wire Gauge | 18 AWG |
Standards | UL 1061 |
Conductor Material | Brass |
Jacket Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT, 9 sec. (1EGB8)
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R103240)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- OMRON Relay, 5Pin, SPDT, 10A, 120VAC (G2R-1-T-AC120)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- Molex High Temperature Lead Wire