Shop All Headers & Wire Housings
Molex
Mlp 1.25W/B Single Rec Hsg Low Halogen
Mfr # 2045321001
Zoro # G305910018
product price: $0.41
/ea
Sold in multiples of 250 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 204532
- Application Signal, Wire-to-Board, Wire-to-Wire
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2045321001
- Zoro # G305910018
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 204532 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Connector Type | Receptacle |
Hole Center to Center | 1.25 mm |
Standards | CSA Certified; UL E29179 |
Material | Polyester |
Max. Temp. | 105°C |
Number of Contacts | 10 |
UL | E29179 |
Polarized to Mating Part | Yes |
Material - Resin | Polyester |
Circuits (maximum) | 10 |
Lock to Mating Part | Yes |
Glow-Wire Capable | No |
CSA | LR19980 |
Temperature Range - Operating | -40° to +105°C |
Keying to Mating Part | None |
Pitch - Mating Interface | 1.25mm |
Product Name | Micro-Lock Plus |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Time Delay Relay, 120VAC, 25A, SPST (MC1004531J)
- EATON Selector Switch, Illum, 2 Pos, Lever, 30mm (10250ED1117-LR)
- WIREMOLD 640B Wiremold Raceway Cutter (640B)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6-A)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings