Shop All Headers & Wire Housings
Molex
Mlp 1.25W/B Single Rec Hsg Low Halogen
Mfr # 2045320901
Zoro # G605910039
product price: $0.29
/ea
Sold in multiples of 28000 for $8,120.00
$8,120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Connector Type Receptacle
- Standards CSA Certified; UL E29179
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2045320901
- Zoro # G605910039
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Connector Type | Receptacle |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 105°C |
Hole Center to Center | 1.25 mm |
Material | Polyester |
Number of Contacts | 9 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Auxiliary Transfer Switch Contact Kit (5621)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, B Curve (5SJ41166HG40)
- SPORTSMAN Male to 50 Amp 18" 125 Volt 30 Amp Female Dog-Bone RV Camper Pwr Cable (CORDA3050)
- GREENGATE Neoswitch Vacancy Dt White (VNW-D-1001-MV-N-W)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings