Shop All Headers & Wire Housings
Molex
Mlp 1.25W/B Single Rec Hsg Low Halogen
Mfr # 2045320701
Zoro # G705910052
product price: $0.24
/ea
Sold in multiples of 400 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 204532
- Application Signal, Wire-to-Board, Wire-to-Wire
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2045320701
- Zoro # G705910052
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 204532 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Material | Polyester |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Hole Center to Center | 1.25 mm |
Standards | CSA Certified; UL E29179 |
Number of Contacts | 7 |
Circuits (maximum) | 7 |
Lock to Mating Part | Yes |
Keying to Mating Part | None |
CSA | LR19980 |
Glow-Wire Capable | No |
Material - Resin | Polyester |
Polarized to Mating Part | Yes |
UL | E29179 |
Pitch - Mating Interface | 1.25mm |
Product Name | Micro-Lock Plus |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, A Curve (5SY41105)
- SQUARE D Contactor Starter Enclosure 8536 (9991SEG8)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- AMERELLE Wallplate 1Tog/1Rckr Pb (163TRBR)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings