Shop All Hazardous Location Plugs
Molex
MiniFitJrPlug /DH V-0 2Ckt 5559-02P1-210
Mfr # 39-01-3029
Zoro # G2762800
product price: $0.56
/ea
Sold in multiples of 300 for $168.00
$168.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Natural
- Pitch - Mating Interface 4.20mm
- Pitch - Termination Interface 4.20mm
- Temperature Range - Operating -40° to +105°C
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-01-3029
- Zoro # G2762800
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Color - Resin | Natural |
Pitch - Mating Interface | 4.20mm |
Pitch - Termination Interface | 4.20mm |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 2 |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Gender | Plug |
Current - Maximum per Contact | 13.0A |
CSA | LR19980 |
UL | E29179 |
Flammability | 94V-0 |
Circuits (maximum) | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- KILLARK Union, Size 1 1/2 In (UNY5)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs