Shop All Hazardous Location Plugs
Molex
MiniFitJrPlg SR FreeHng V-2 4Ckt
Mfr # 39-01-4046
Zoro # G4050548
product price: $0.40
/ea
Sold in multiples of 400 for $160.00
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Termination Interface 4.20mm
- Circuits (maximum) 4
- UL E29179
- Current - Maximum per Contact 13.0A
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-01-4046
- Zoro # G4050548
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Pitch - Termination Interface | 4.20mm |
Circuits (maximum) | 4 |
UL | E29179 |
Current - Maximum per Contact | 13.0A |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 4.20mm |
Color - Resin | Natural |
CSA | LR19980 |
Gender | Plug |
Number of Rows | 1 |
Polarized to Mating Part | Yes |
Flammability | 94V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 B50/2 Series 50A, 2 Pole, 480V AC, B Curve (5ZUY0)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve (HOM230GFI)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115CAFI)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices