Shop All Hazardous Location Plugs
Molex
MiniFitJrPlg SR FreeHng V-0 5Ckt
Mfr # 39-01-4057
Zoro # G4051701
product price: $0.69
/ea
Sold in multiples of 250 for $172.50
$172.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Termination Interface 4.20mm
- Temperature Range - Operating -40° to +105°C
- Material - Resin Nylon
- UL E29179
- Flammability 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-01-4057
- Zoro # G4051701
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Pitch - Termination Interface | 4.20mm |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Nylon |
UL | E29179 |
Flammability | 94V-0 |
Circuits (maximum) | 5 |
Gender | Plug |
Lock to Mating Part | Yes |
Color - Resin | Natural |
CSA | LR19980 |
Current - Maximum per Contact | 13.0A |
Pitch - Mating Interface | 4.20mm |
Polarized to Mating Part | Yes |
Number of Rows | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- FATH Cable Mngmt, Polyamide, 11 x22 x19.4mm (093249)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- LEVITON Receptacle (21254-HR)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices