Shop All Hazardous Location Plugs
Molex
MiniFitJrPlg FreeHng V-2 8Ckt
Mfr # 39-01-3083
Zoro # G2760822
product price: $0.41
/ea
Sold in multiples of 300 for $123.00
$123.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flammability 94V-2
- Pitch - Mating Interface 4.20mm
- Circuits (maximum) 8
- CSA LR19980
- Gender Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-01-3083
- Zoro # G2760822
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Flammability | 94V-2 |
Pitch - Mating Interface | 4.20mm |
Circuits (maximum) | 8 |
CSA | LR19980 |
Gender | Plug |
Pitch - Termination Interface | 4.20mm |
Color - Resin | Natural |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Current - Maximum per Contact | 13.0A |
Number of Rows | 2 |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT, Type 4X, 330x230x180mm, Aluminu (CCA332318)
- CALBRITE Rigid Nipple, Thread, 316 SS, 1-3/8inL (S607CLCN00)
- ECM INDUSTRIES 500PC CableTie Canister (50098N)
- LUTRON Replacement Ivory Switch, SkylarkDimmer (SK-IV)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices