Shop All Hazardous Location Plugs
Molex
MiniFitJrPlg FreeHng /DH V-2 6Ckt
Mfr # 39-01-3063
Zoro # G4048314
product price: $0.40
/ea
Sold in multiples of 350 for $140.00
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +105°C
- Flammability 94V-2
- Polarized to Mating Part Yes
- Number of Rows 2
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-01-3063
- Zoro # G4048314
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-2 |
Polarized to Mating Part | Yes |
Number of Rows | 2 |
Material - Resin | Nylon |
Pitch - Mating Interface | 4.20mm |
Circuits (maximum) | 6 |
Color - Resin | Natural |
Current - Maximum per Contact | 13.0A |
Lock to Mating Part | Yes |
Gender | Plug |
UL | E29179 |
CSA | LR19980 |
Pitch - Termination Interface | 4.20mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLM-4)
- INTERMATIC Timer, Spring Wound, 60 Min (FD60MWC)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M20E34)
- TELEMECANIQUE SENSORS 24V-DC 7-1/2HP AC CONTACTOR (LP1D1201BD)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices