Shop All Hazardous Location Plugs
Molex
MiniFitJrPlg FreeHng /DH V-2 2Ckt
Mfr # 39-01-3023
Zoro # G4048028
product price: $0.34
/ea
Sold in multiples of 500 for $170.00
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarized to Mating Part Yes
- Current - Maximum per Contact 13.0A
- Pitch - Termination Interface 4.20mm
- UL E29179
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-01-3023
- Zoro # G4048028
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Polarized to Mating Part | Yes |
Current - Maximum per Contact | 13.0A |
Pitch - Termination Interface | 4.20mm |
UL | E29179 |
CSA | LR19980 |
Material - Resin | Nylon |
Gender | Plug |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 2 |
Pitch - Mating Interface | 4.20mm |
Number of Rows | 2 |
Lock to Mating Part | Yes |
Color - Resin | Natural |
Flammability | 94V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora 3 Gang Wallplate (80611-W)
- VAST Safety End Cap, 1-5/8"X1-5/8", Green, PK10 (V800NEOCPGN-10)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 250A, 300V AC, Non-Indicating (A3T250)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1015G)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices