Shop All Hazardous Location Plugs
Molex
MiniFitJrPlg FreeHng /DH V-0 8Ckt
Mfr # 39-01-3089
Zoro # G4048761
product price: $0.63
/ea
Sold in multiples of 250 for $157.50
$157.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 4.20mm
- Temperature Range - Operating -40° to +105°C
- UL E29179
- Lock to Mating Part Yes
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-01-3089
- Zoro # G4048761
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Pitch - Mating Interface | 4.20mm |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Lock to Mating Part | Yes |
CSA | LR19980 |
Number of Rows | 2 |
Polarized to Mating Part | Yes |
Current - Maximum per Contact | 13.0A |
Gender | Plug |
Color - Resin | Natural |
Material - Resin | Nylon |
Pitch - Termination Interface | 4.20mm |
Circuits (maximum) | 8 |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Water Proof Limit Switch, Leaf, Lever, SPDT, 5A @ 120V AC, Actuator Location: Top (E1092-555)
- OMRON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q-2S)
- NVENT HOFFMAN INLINE, Type 4X, 150x150x120mm, SS Type 316L (LHC151512SS6)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120HM)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs