Shop All Hazardous Location Plugs
Molex
MiniFitJrPlg FreeHng /DH V-0 4Ckt
Mfr # 39-01-3049
Zoro # G4046409
product price: $0.64
/ea
Sold in multiples of 250 for $160.00
$160.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 4.20mm
- Temperature Range - Operating -40° to +105°C
- Pitch - Termination Interface 4.20mm
- Gender Plug
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-01-3049
- Zoro # G4046409
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Pitch - Mating Interface | 4.20mm |
Temperature Range - Operating | -40° to +105°C |
Pitch - Termination Interface | 4.20mm |
Gender | Plug |
UL | E29179 |
Current - Maximum per Contact | 13.0A |
Number of Rows | 2 |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Color - Resin | Natural |
Flammability | 94V-0 |
Polarized to Mating Part | Yes |
Circuits (maximum) | 4 |
CSA | LR19980 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (27035501)
- CARLING TECHNOLOGIES Rocker Switch, DPDT, 6 Connections (VLD1S00B-AZC00-000)
- GROTE Switch Toggle, 20 Amp, Mom/On/Off (82-2220)
- FIREYE Bll510 Keypad/Display, 2 Line X (BLL510)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices