Shop All Headers & Wire Housings
Molex
Minifitjrplg Freehng /Dh V-0 16Ckt
Mfr # 39013169
Zoro # G705910397
product price: $1.19
/ea
Sold in multiples of 90 for $107.10
$107.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Standards CSA Certified; UL E29179
- Max. Temp. 105°C
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39013169
- Zoro # G705910397
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 2 |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 105°C |
Material | Nylon |
Hole Center to Center | 4.2 mm |
Connector Type | Plug |
Current Rating | 13 A |
Flammability Rating | UL 94V-0 |
Number of Contacts | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Cat6, 28Awg, Clear Boot, Blue, 5Ft (C6-BL-SCB-5-ENC)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1/2 to 3/8In (RB50-38A)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green, Gauge: 14 (FS-500SS GR 120.00)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic, Duplex, Toggle (E9G2DSN-CAR)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings