Shop All Hazardous Location Plugs
Molex
MiniFitJr Rcpt DR V2 GW 8Ckt
Mfr # 46992-0810
Zoro # G7768421
product price: $0.74
/ea
Sold in multiples of 200 for $148.00
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Receptacle
- CSA LR19980
- Glow-Wire Capable Yes
- UL E29179
- Circuits (maximum) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 46992-0810
- Zoro # G7768421
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
Gender | Receptacle |
CSA | LR19980 |
Glow-Wire Capable | Yes |
UL | E29179 |
Circuits (maximum) | 8 |
Ports | 1 |
Current - Maximum per Contact | 13.0A |
Material - Resin | Nylon |
Color - Resin | Black |
Flammability | 94V-2 |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Pitch - Termination Interface | 4.20mm |
Pitch - Mating Interface | 4.20mm |
Polarized to Mating Part | Yes |
Number of Rows | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 7A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-7)
- MILWAUKEE TOOL Punchdown Tool, Spring Load, Non-Slip Grip (48-22-2164)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs