Shop All Hazardous Location Plugs
Molex
MiniFitJr Rcpt DR V2 GW 6Ckt
Mfr # 46992-0610
Zoro # G7768351
Sold in multiples of 200 for $130.00
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ports 1
- CSA LR19980
- Glow-Wire Capable Yes
- Gender Receptacle
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 46992-0610
- Zoro # G7768351
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
Ports | 1 |
CSA | LR19980 |
Glow-Wire Capable | Yes |
Gender | Receptacle |
UL | E29179 |
Material - Resin | Nylon |
Polarized to Mating Part | Yes |
Circuits (maximum) | 6 |
Color - Resin | Black |
Pitch - Mating Interface | 4.20mm |
Pitch - Termination Interface | 4.20mm |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 2 |
Current - Maximum per Contact | 13.0A |
Flammability | 94V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA3)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14DUD32AF)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 6-Conductor, Screw Terminal (AT630A-6)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Tan (WC319)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices