Shop All Hazardous Location Plugs
Molex
MiniFitJr Rcpt DR V2 GW 4Ckt
Mfr # 46992-0410
Zoro # G7768281
Sold in multiples of 250 for $157.50
$157.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +105°C
- Current - Maximum per Contact 13.0A
- Pitch - Termination Interface 4.20mm
- Ports 1
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 46992-0410
- Zoro # G7768281
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 13.0A |
Pitch - Termination Interface | 4.20mm |
Ports | 1 |
Polarized to Mating Part | Yes |
Flammability | 94V-2 |
Number of Rows | 2 |
Glow-Wire Capable | Yes |
Circuits (maximum) | 4 |
Lock to Mating Part | Yes |
CSA | LR19980 |
Gender | Receptacle |
Pitch - Mating Interface | 4.20mm |
Material - Resin | Nylon |
Color - Resin | Black |
UL | E29179 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T160GVP)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 (BT1.5M-M0)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L, Cord Ending: T-Shape (41688806)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs