Shop All Hazardous Location Plugs
Molex
MiniFitJr Rcpt DR V2 GW 2Ckt Black
Mfr # 46992-0210
Zoro # G2763981
product price: $0.51
/ea
Sold in multiples of 300 for $153.00
$153.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Termination Interface 4.20mm
- Number of Rows 2
- Temperature Range - Operating -40° to +105°C
- Color - Resin Black
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 46992-0210
- Zoro # G2763981
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Pitch - Termination Interface | 4.20mm |
Number of Rows | 2 |
Temperature Range - Operating | -40° to +105°C |
Color - Resin | Black |
CSA | LR19980 |
Circuits (maximum) | 2 |
Pitch - Mating Interface | 4.20mm |
Material - Resin | Nylon |
Glow-Wire Capable | Yes |
Gender | Receptacle |
Ports | 1 |
Current - Maximum per Contact | 13.0A |
UL | E29179 |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Flammability | 94V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 7-Day, SPDT, 120-277 V (EI600LAC)
- EVERMARK EverMark EM-07-50-PMW-0-C 7 in. Ultra Violet Black Push Mount Cable Tie; 50 lbs - Pack of 100 (EM-07-50-PMW-0-C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (LC1D18B7)
- EATON Cutler-Hammer Switch Knob, Extended Lever, Green, 30mm (10250TLG)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices