Shop All Hazardous Location Plugs
Molex
MiniFitJr Plug w/Ears DR Glow Wire 4Ckt
Mfr # 46993-0410
Zoro # G000415993
Sold in multiples of 200 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (maximum) 4
- Pitch - Termination Interface 4.20mm
- Polarized to Mating Part Yes
- Gender Plug
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 46993-0410
- Zoro # G000415993
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 4 |
Pitch - Termination Interface | 4.20mm |
Polarized to Mating Part | Yes |
Gender | Plug |
Number of Rows | 2 |
Pitch - Mating Interface | 4.20mm |
CSA | LR19980 |
Current - Maximum per Contact | 13.0A |
UL | E29179 |
Lock to Mating Part | Yes |
Flammability | 94V-2 |
Temperature Range - Operating | -40° to +105°C |
Color - Resin | Black |
Material - Resin | Nylon |
Ports | 1 |
Glow-Wire Capable | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 17C 1716 PIN PLUG (MS3106A2029P)
- STEREN Modular Plug 8C RJ45 Flat Stranded UL (301-068)
- ZORO SELECT 3 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV4913Z1)
- DUROMAX 7000-12000 Watt Large Generator Cover (XPLGC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices