Shop All Hazardous Location Plugs
Molex
MiniFitJr Plug w/Ears DR Glow Wire 2Ckt
Mfr # 46993-0210
Zoro # G200415809
product price: $0.58
/ea
Sold in multiples of 200 for $116.00
$116.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Black
- CSA LR19980
- Temperature Range - Operating -40° to +105°C
- Glow-Wire Capable Yes
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 46993-0210
- Zoro # G200415809
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
CSA | LR19980 |
Temperature Range - Operating | -40° to +105°C |
Glow-Wire Capable | Yes |
UL | E29179 |
Material - Resin | Nylon |
Circuits (maximum) | 2 |
Pitch - Mating Interface | 4.20mm |
Flammability | 94V-2 |
Gender | Plug |
Pitch - Termination Interface | 4.20mm |
Ports | 1 |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 13.0A |
Polarized to Mating Part | Yes |
Number of Rows | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Swtc, Tgl, Spdt, O-F-O, Scrw (774009)
- ANCOR Yellow 8 AWG Tinned Copper Wire - 50' (111905)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Red (9001R7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K09107B7)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices