Shop All Hazardous Location Plugs
Molex
MiniFitJr Plug FreeHng V2 DR 4Ckt
Mfr # 46993-0411
Zoro # G4050049
product price: $0.59
/ea
Sold in multiples of 200 for $118.00
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Black
- Glow-Wire Capable Yes
- Ports 1
- Polarized to Mating Part Yes
- Flammability 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 46993-0411
- Zoro # G4050049
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Glow-Wire Capable | Yes |
Ports | 1 |
Polarized to Mating Part | Yes |
Flammability | 94V-2 |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Number of Rows | 2 |
CSA | LR19980 |
Pitch - Mating Interface | 4.20mm |
Pitch - Termination Interface | 4.20mm |
Gender | Plug |
Material - Resin | Nylon |
Circuits (maximum) | 4 |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 13.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 3.85 In. L (IPLD250-4B)
- POWER FIRST Toggle Switch, 3PST, 15A @ 277V, Screw (2VLT3)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices