Shop All Hazardous Location Plugs
Molex
MiniFitJr. Plug Freehng V-0 4 Ckt
Mfr # 39-01-4047
Zoro # G7770354
product price: $0.76
/ea
Sold in multiples of 200 for $152.00
$152.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (maximum) 4
- Pitch - Mating Interface 4.20mm
- Material - Resin Nylon
- Polarized to Mating Part Yes
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-01-4047
- Zoro # G7770354
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 4 |
Pitch - Mating Interface | 4.20mm |
Material - Resin | Nylon |
Polarized to Mating Part | Yes |
Color - Resin | Natural |
Number of Rows | 1 |
Gender | Plug |
CSA | LR19980 |
Current - Maximum per Contact | 13.0A |
Pitch - Termination Interface | 4.20mm |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, SPDT (LY1N-AC24)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- CALBRITE Conduit Hanger, Stainless Steel, 5.6 In. L (S63000MH00)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Hazardous Location Plugs