Shop All Hazardous Location Plugs
Molex
MiniFitJr Plg FreeHng w/DH GW 2Ckt Black
Mfr # 46993-0211
Zoro # G7768108
product price: $0.84
/ea
Sold in multiples of 200 for $168.00
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (maximum) 2
- Flammability 94V-2
- CSA LR19980
- Number of Rows 2
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 46993-0211
- Zoro # G7768108
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 2 |
Flammability | 94V-2 |
CSA | LR19980 |
Number of Rows | 2 |
UL | E29179 |
Gender | Plug |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Pitch - Termination Interface | 4.20mm |
Pitch - Mating Interface | 4.20mm |
Glow-Wire Capable | Yes |
Current - Maximum per Contact | 13.0A |
Temperature Range - Operating | -40° to +105°C |
Ports | 1 |
Polarized to Mating Part | Yes |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 100 psi, Standard Action (9013FHG9J27)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 250V (M4100P12)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 7A, 250VAC, Non-Indicating, 5 PK (GAB7)
- VELCRO BRAND Black Thin Tie Fastener, 50 pk. (95172)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs