Shop All Headers & Wire Housings
Molex
Minifit Vert Hdr Assy 6Ckt 94V-0 Tin
Mfr # 39306068
Zoro # G905911262
product price: $1.00
/ea
Sold in multiples of 95 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Series 5566
- Max. Voltage 600V
- Application Power, Wire-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39306068
- Zoro # G905911262
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
PC Tail Length | 3.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-7)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 0.75" x 1.5" x 1' (6-Pack) (F.75X1.5LG6)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PW2IEBC)
- KILLARK Control Station, 1/2 In, 10A @ 600V (FXCS-4B4)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings