Shop All Headers & Wire Housings
Molex
Minifit Tpa2 Dr Recpt Hsg V-2 Gw 8Ckt
Mfr # 1727080108
Zoro # G105910201
product price: $0.69
/ea
Sold in multiples of 150 for $103.50
$103.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards UL EU-01109
- Material Nylon
- Color Black
- Application Power, Wire-to-Board, Wire-to-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1727080108
- Zoro # G105910201
- Country of Origin China
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Standards | UL EU-01109 |
Material | Nylon |
Color | Black |
Application | Power, Wire-to-Board, Wire-to-Wire |
Features | Glow-Wire Capable |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Hole Center to Center | 4.2 mm |
Number of Contacts | 8 |
Flammability Rating | UL 94V-2 |
Product Name | Mini-Fit TPA2 |
Flammability | 94V-0 |
Pitch - Mating Interface | 4.20mm |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
UL | E29179 |
Series | 172708 |
Stackable | No |
Glow-Wire Capable | Yes |
Circuits (maximum) | 8 |
Polarized to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120V AC (4TGX7)
- HUBBELL Locking Receptacle (HBL2610ST)
- QUICKCABLE Automotive Fuse, ATC Series, 35A, 32V DC, 5 PK (509132-2005)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1008NF)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings