Shop All Hazardous Location Plugs
Molex
MINIFIT TPA 2.0 SR PLUG HSG V-0 5CKT
Mfr # 200471-0005
Zoro # G500415752
original price:
$0.54
14% off
new price: $0.46
/ea
Sold in multiples of 150 for $69.00
$69.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +105°C
- Pitch - Mating Interface 4.20mm
- Circuits (maximum) 5
- Gender Plug
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 200471-0005
- Zoro # G500415752
- Country of Origin China
- Category Hazardous Location Plugs
Details
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 4.20mm |
Circuits (maximum) | 5 |
Gender | Plug |
Polarized to Mating Part | Yes |
Color - Resin | Black |
Pitch - Termination Interface | 4.20mm |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDF)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/4", Black (FGL0.75BK)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Pin & Sleeve Devices