Shop All Hazardous Location Plugs
Molex
MINIFIT TPA 2.0 SR PLUG HSG V-0 3CKT
Mfr # 200471-0003
Zoro # G100415350
product price: $0.55
/ea
Sold in multiples of 250 for $137.50
$137.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Black
- Gender Plug
- Lock to Mating Part Yes
- Material - Resin Nylon
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 200471-0003
- Zoro # G100415350
- Country of Origin China
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Gender | Plug |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 4.20mm |
Pitch - Termination Interface | 4.20mm |
Polarized to Mating Part | Yes |
Number of Rows | 1 |
Circuits (maximum) | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J2424103PTWW)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Brown (HS363-S100-BROWN)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-R-2-X)
- IFM Wireable M12 connector (E10108)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices