Shop All Hazardous Location Plugs
Molex
MINIFIT TPA 2.0 RECPT TPA V-0 6CKT
Mfr # 172709-0006
Zoro # G2749729
product price: $0.16
/ea
Sold in multiples of 12800 for $2,048.00
$2,048.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 172709
- Material - Resin Nylon
- Color - Resin White
- Product Name Mini-Fit TPA2, TPA - Term Pos Assurance
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172709-0006
- Zoro # G2749729
- Country of Origin China
- Category Hazardous Location Plugs
Details
Series | 172709 |
Material - Resin | Nylon |
Color - Resin | White |
Product Name | Mini-Fit TPA2, TPA - Term Pos Assurance |
Number of Rows | 1 |
Component Type | Terminal Position Assurance |
Circuits (maximum) | 6 |
Lock to Mating Part | Yes |
Circuits (Loaded) | 6 |
Temperature Range - Operating | -40° to +105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH363)
- EATON Molded Case Circuit Breaker, EHD Series 70A, 3 Pole, 480V AC (EHD3070)
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Female Connector Assembly (CS6364)
- WIEGMANN 304 Stainless Steel Enclosure, 42 in H, 36 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412423612SSC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs