Shop All Hazardous Location Plugs
Molex
MINIFIT TPA 2.0 RECPT TPA V-0 4CKT
Mfr # 172709-0004
Zoro # G2749132
Sold in multiples of 550 for $137.50
$137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Product Name Mini-Fit TPA2, TPA - Term Pos Assurance
- Lock to Mating Part Yes
- Circuits (maximum) 4
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 172709-0004
- Zoro # G2749132
- Country of Origin China
- Category Hazardous Location Plugs
Details
Number of Rows | 1 |
Product Name | Mini-Fit TPA2, TPA - Term Pos Assurance |
Lock to Mating Part | Yes |
Circuits (maximum) | 4 |
Material - Resin | Nylon |
Color - Resin | White |
Component Type | Terminal Position Assurance |
Circuits (Loaded) | 4 |
Series | 172709 |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CAT5E, RJ45, Inline Coupler, Black (7283)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO (IIS239)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 20 to 200 psi, Standard Action (B424VXCYLM200)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (TZ-1GV22)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs