Shop All Hazardous Location Plugs
Molex
MINIFIT TPA 2.0 RECPT TPA V-0 1CKT
Mfr # 172709-0001
Zoro # G2751171
product price: $0.21
/ea
Sold in multiples of 650 for $136.50
$136.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- Circuits (maximum) 1
- Product Name Mini-Fit TPA2, TPA - Term Pos Assurance
- Number of Rows 1
- Color - Resin White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172709-0001
- Zoro # G2751171
- Country of Origin China
- Category Hazardous Location Plugs
Details
Material - Resin | Nylon |
Circuits (maximum) | 1 |
Product Name | Mini-Fit TPA2, TPA - Term Pos Assurance |
Number of Rows | 1 |
Color - Resin | White |
Circuits (Loaded) | 1 |
Component Type | Terminal Position Assurance |
Series | 172709 |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO RGD/IMC COMPR CONNECTOR 3/4" STEEL (1803)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 30A, 600V AC, Non-Indicating (A6T30)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37D0125B)
- LEVITON Receptacle (CR20-GY)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices