Shop All Headers & Wire Housings
Molex
Minifit Tpa 2.0 Dr Recept V-0 16Ckt
Mfr # 1727080016
Zoro # G505910214
product price: $0.88
/ea
Sold in multiples of 3600 for $3,168.00
$3,168.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Nylon
- Application Power, Wire-to-Board, Wire-to-Wire
- Color Black
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1727080016
- Zoro # G505910214
- Country of Origin China
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Material | Nylon |
Application | Power, Wire-to-Board, Wire-to-Wire |
Color | Black |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Hole Center to Center | 4.2 mm |
Number of Contacts | 16 |
Product Name | Mini-Fit TPA2 |
Glow-Wire Capable | No |
Material - Resin | Nylon |
UL | E29179 |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Stackable | No |
Flammability | 94V-0 |
Series | 172708 |
Polarized to Mating Part | Yes |
Circuits (maximum) | 16 |
Pitch - Mating Interface | 4.20mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-4)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLKR002)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- KH INDUSTRIES 16 AWG 3 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/3-25FT)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings