Shop All Hazardous Location Plugs
Molex
MINIFIT TPA 2.0 DR PLUG HSG V-2 24CKT
Mfr # 172767-0124
Zoro # G000415344
Sold in multiples of 50 for $127.50
$127.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- Panel Mount Yes
- Glow-Wire Capable Yes
- Circuits (maximum) 24
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 172767-0124
- Zoro # G000415344
- Country of Origin China
- Category Hazardous Location Plugs
Details
Material - Resin | Nylon |
Panel Mount | Yes |
Glow-Wire Capable | Yes |
Circuits (maximum) | 24 |
Color - Resin | Black |
Lock to Mating Part | Yes |
Pitch - Termination Interface | 4.20mm |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Number of Rows | 2 |
Gender | Plug |
Pitch - Mating Interface | 4.20mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 75 VA, 55 °C, 24V AC, 240/480V AC (31EH49)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (E3604)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs