Shop All Hazardous Location Plugs
Molex
MINIFIT TPA 2.0 DR PLUG HSG V-0 8CKT
Mfr # 172762-0008
Zoro # G700416542
product price: $0.67
/ea
Sold in multiples of 200 for $134.00
$134.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Gender Plug
- Material - Resin Nylon
- Temperature Range - Operating -40° to +105°C
- Pitch - Termination Interface 4.20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172762-0008
- Zoro # G700416542
- Country of Origin China
- Category Hazardous Location Plugs
Details
Number of Rows | 2 |
Gender | Plug |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
Pitch - Termination Interface | 4.20mm |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 4.20mm |
Color - Resin | Black |
Circuits (maximum) | 8 |
Polarized to Mating Part | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Guard Kit (2510FL1)
- KLASS TOOLS 8" x 4.8 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-0848x100)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- FLEX-STRUT End Cap Type A For FS-500 Channel (FS-5935 E/G)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs