Shop All Hazardous Location Plugs
Molex
MINIFIT TPA 2.0 DR PLUG HSG V-0 24CKT
Mfr # 172767-0024
Zoro # G100416913
Sold in multiples of 55 for $125.95
$125.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +105°C
- Polarized to Mating Part Yes
- Lock to Mating Part Yes
- Panel Mount Yes
- Pitch - Termination Interface 4.20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 172767-0024
- Zoro # G100416913
- Country of Origin China
- Category Hazardous Location Plugs
Details
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Panel Mount | Yes |
Pitch - Termination Interface | 4.20mm |
Gender | Plug |
Number of Rows | 2 |
Color - Resin | Black |
Pitch - Mating Interface | 4.20mm |
Material - Resin | Nylon |
Circuits (maximum) | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK500 (MU10-10FHTK)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, B Curve (M9F21108)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (7499)
- SOUTHWIRE Power Distribution Box, 30 AC, (4) L5-20R (6534TLSX)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices