Shop All Hazardous Location Plugs
Molex
MINIFIT TPA 2.0 DR PLUG HSG V-0 22CKT
Mfr # 172767-0022
Zoro # G000416990
Sold in multiples of 60 for $117.00
$117.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuits (maximum) 22
- Pitch - Termination Interface 4.20mm
- Gender Plug
- Lock to Mating Part Yes
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 172767-0022
- Zoro # G000416990
- Country of Origin China
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 22 |
Pitch - Termination Interface | 4.20mm |
Gender | Plug |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 2 |
Material - Resin | Nylon |
Pitch - Mating Interface | 4.20mm |
Color - Resin | Black |
Panel Mount | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AH03)
- SIEMENS Pilot Light, Transformer, White, 480VAC (52PL5JB)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC (PSR033FS0900Z)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0° shield Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 2m (7000-74301-7940200)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices