Shop All Hazardous Location Plugs
Molex
MINIFIT TPA 2.0 DR PLUG HSG V-0 20CKT
Mfr # 172767-0020
Zoro # G600416949
original price:
$1.59
18% off
new price: $1.29
/ea
Sold in multiples of 65 for $83.85
$83.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Mount Yes
- Material - Resin Nylon
- Color - Resin Black
- Temperature Range - Operating -40° to +105°C
- Circuits (maximum) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172767-0020
- Zoro # G600416949
- Country of Origin China
- Category Hazardous Location Plugs
Details
Panel Mount | Yes |
Material - Resin | Nylon |
Color - Resin | Black |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 20 |
Polarized to Mating Part | Yes |
Pitch - Termination Interface | 4.20mm |
Number of Rows | 2 |
Lock to Mating Part | Yes |
Gender | Plug |
Pitch - Mating Interface | 4.20mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC INDUSTRIES Southwire UO5000050M Flexible Conduit, 1/2 in, 50 ft L, Steel (55082622)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012050F)
- LEVITON Switch Feed Thru Ivry (05410-00I)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices