Shop All Hazardous Location Plugs
Molex
MINIFIT TPA 2.0 DR PLUG HSG V-0 16CKT
Mfr # 172767-0016
Zoro # G400416828
original price:
$1.15
13% off
new price: $0.99
/ea
Sold in multiples of 75 for $74.25
$74.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Black
- Temperature Range - Operating -40° to +105°C
- Lock to Mating Part Yes
- Pitch - Mating Interface 4.20mm
- Pitch - Termination Interface 4.20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172767-0016
- Zoro # G400416828
- Country of Origin China
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 4.20mm |
Pitch - Termination Interface | 4.20mm |
Polarized to Mating Part | Yes |
Circuits (maximum) | 16 |
Gender | Plug |
Number of Rows | 2 |
Material - Resin | Nylon |
Panel Mount | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- ZEROSTART Inverter Outlet Extension Cord 54in. (8500642)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- ZORO SELECT 10 ft. Insulated Bonding & Grounding Wire (8ZE79)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices