Shop All Mechanical Lugs
Molex
MiniFit TermCrp male Bs Tin 22-28 5558T2
Mfr # 39-00-0048
Zoro # G900416984
product price: $0.03
/ea
Sold in multiples of 6000 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size AWG 22, 24, 26, 28
- Gender Male
- Material - Plating Termination Tin
- Material - Metal Brass
- Current - Maximum per Contact 9.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-00-0048
- Zoro # G900416984
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Wire Size AWG | 22, 24, 26, 28 |
Wire Insulation Diameter | 0.90-1.80mm |
Details
Gender | Male |
Material - Plating Termination | Tin |
Material - Metal | Brass |
Current - Maximum per Contact | 9.0A |
Material - Plating Mating | Tin |
Termination Interface: Style | Crimp or Compression |
Plating min - Mating | 0.889µm |
Voltage - Maximum | 600V |
Crimp Specification | CS-5556X2_5558X2 |
Plating min - Termination | 0.889µm |
Durability (mating cycles max) | 30 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO 1/2" Steel Lock Nut (1002)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22972401)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001SKR1GH5)
- BURNDY Insulated Multitap Connector, 1.95 In. L (BIBS44)
- BURNDY Insulated Multitap Connector, 2.38 In. L (BISR2)
- BURNDY Mechanicl Conn, Clamp, 4/0 to 1 AWG, 2 Cond (QPX2828)
- POLARIS Insulated Multitap Connector, 3.25 In. L (ISR-1/0B)
- BURNDY Mechancl Conn, Trminl, 10 to 14 AWG, 1 Cond (KLU25)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K2A36U2N)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (K3A29U2N)
- Molex Mechanical Lugs