Shop All Mechanical Lugs
Molex
MiniFit TermCrp male Bs Tin 16awg 5558T3
Mfr # 39-00-0081
Zoro # G2760734
product price: $0.04
/ea
Sold in multiples of 4000 for $160.00
$160.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating min - Mating 0.889µm
- Wire Size AWG 16
- Material - Metal Brass
- Plating min - Termination 0.889µm
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-00-0081
- Zoro # G2760734
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Wire Size AWG | 16 |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Plating min - Mating | 0.889µm |
Material - Metal | Brass |
Plating min - Termination | 0.889µm |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Durability (mating cycles max) | 30 |
Current - Maximum per Contact | 9.0A |
Material - Plating Mating | Tin |
Gender | Male |
Voltage - Maximum | 600V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 240V AC, 3 Poles, 1NO (14DUD320G)
- RACO Noninsulated Connector, 1 In., 45 Deg (3444)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6514)
- SEA-DOG Dual Volt Meter Rock Switch 10V-48VDC (421636-1)
- FUSION Lug Compressn Connector, One Hole, 2/0 AWG (4820F)
- LEVITON Ground Connector Blk 15A (515CR-000)
- BURNDY Ground Connector, 2/0AWG, 2.32In (GC2929)
- BURNDY Mechanical Conn, Terminal, 2/0 to 1/0 AWG (QA26B)
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PL2/03)
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25-21)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 1 Cond (ADR21)
- Molex Mechanical Lugs