Shop All Wire Terminals
Molex
MiniFit Term Crp Male L Au 18-24
Mfr # 39-00-0076
Zoro # G4049610
product price: $0.33
/ea
Sold in multiples of 300 for $99.00
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 24 to 18 AWG
- Max. Voltage 600V
- Connection Type Male, Crimp or Compression
- Connection Material Brass
- Insulation Dia 1.30-3.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-00-0076
- Zoro # G4049610
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 24 to 18 AWG |
Max. Voltage | 600V |
Connection Type | Male, Crimp or Compression |
Connection Material | Brass |
Insulation Dia | 1.30-3.10mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Pan-Wrap(TM) Installation Tool, 1/2 In (PWT50)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G17)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPS-RK-3SP)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (MT0100A)
- GARDNER BENDER Terminal Ring 12-10Awg No10 (20-106)
- DISCO Red Nyln 22-18 Wire Terminal #6 Stud Size Ring Type PK25 (3603PK)
- 3M 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (MNG18-10FX)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (312325)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (5WHE2)
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- Molex Wire Terminals