Shop All Wire Terminals
Molex
MiniFit Term Crp Male C Bs Au 16awg
Mfr # 39-00-0095
Zoro # G2087440
product price: $0.28
/ea
Sold in multiples of 4000 for $1,120.00
$1,120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Max. Voltage 600V
- Connection Type Male, Crimp or Compression
- Connection Material Brass
- Insulation Dia 1.80-3.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-00-0095
- Zoro # G2087440
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 16 AWG |
Max. Voltage | 600V |
Connection Type | Male, Crimp or Compression |
Connection Material | Brass |
Insulation Dia | 1.80-3.10mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P30)
- LEVITON Rocker Switch 20A 277V Dec 3Way Sw Pilot Lt Alm (5623-2T)
- HUBBELL Connector, Double Set Screw, Grn, Male (HBL400MGN)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Brown (HS367-S10-BROWN)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30316)
- STA-KON 22-16 AWG Vinyl Ring Terminal #6 Stud PK100 (18RA-6)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK500 (MNG10-14FLK)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C838)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 8 Stud Size, Yellow, 100 Pcs (SVS5.5-4-100)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10RHT6-L)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV14-14Q)
- Molex Wire Connectors & Disconnects