Shop All Wire Terminals
Molex
MiniFit Term Crp Fem Lse Bz Tin 18-24
Mfr # 39-00-0214
Zoro # G4051884
product price: $0.16
/ea
Sold in multiples of 550 for $88.00
$88.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 24 to 18 AWG
- Max. Voltage 600V
- Connection Material Phosphor Bronze
- Connection Type Female, Crimp or Compression
- Insulation Dia 1.30-3.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-00-0214
- Zoro # G4051884
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 24 to 18 AWG |
Max. Voltage | 600V |
Connection Material | Phosphor Bronze |
Connection Type | Female, Crimp or Compression |
Insulation Dia | 1.30-3.10mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M126)
- SIEMENS Control Transformer, 500 VA, 55°C, 120V AC, 240/480V AC (MT0500A)
- OMRON SNAP ACTION SWITCH, Hinge, Lever Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GW-B)
- INTERMATIC Timer, Spring Wound (FD30M)
- ANCOR 8 AWG - #10 Nylon Ring Terminal - 25-Pack (210233)
- JANDORF Suitcase Terminl22-18Cd2 (60804)
- PERFORMANCE TOOL Wire Termination Kit 160 Piece (W5213)
- INSURE Push-in 12AWG 8-Port, PK100 (30-090J)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHC7)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10RX-L)
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- Molex Wire Terminals