Shop All Wire Terminals
Molex
MiniFit Term Crp Fem Lse Bz Tin 18-24
Mfr # 39-00-0060
Zoro # G4045742
product price: $0.20
/ea
Sold in multiples of 600 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 18 AWG
- Max. Voltage 600V
- Connection Material Phosphor Bronze
- Connection Type Female, Crimp or Compression
- Insulation Dia 1.30-3.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-00-0060
- Zoro # G4045742
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 24 to 18 AWG |
Max. Voltage | 600V |
Connection Material | Phosphor Bronze |
Connection Type | Female, Crimp or Compression |
Insulation Dia | 1.30-3.10mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels, Fits 240x160mm, Steel (Q2416PD)
- PIG TuffGrit Pipe & Cable Cover 20inx48in (PLS6013-20X48)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 250A, 600V AC, Indicating (LPJ-250SPI)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco Black Concealed Receptacle Floor Box Kit 6239BK (6239BK)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK250 (MH14-8FLK)
- POWER FIRST 8 AWG Vinyl Ring Terminal 3/8" Stud PK25 (5WHA6)
- GARDNER BENDER Terminal Spade 12-10Awg No10 (20-116)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 100 (SC25-10-100)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2047)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #8 Stud PK50 (RC10-8FS)
- Molex Wire Terminals