Shop All Wire Terminals
Molex
MiniFit Term Crp Fem Lse Bz 30Au 16awg
Mfr # 39-00-0186
Zoro # G2090554
product price: $0.65
/ea
Sold in multiples of 200 for $130.00
$130.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Connection Material Phosphor Bronze
- Connection Type Female, Crimp or Compression
- Max. Voltage 600V
- Insulation Dia 1.80-3.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-00-0186
- Zoro # G2090554
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 16 AWG |
Connection Material | Phosphor Bronze |
Connection Type | Female, Crimp or Compression |
Max. Voltage | 600V |
Insulation Dia | 1.80-3.10mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14€¦0.5mm² (7000-08601-0000000)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512S)
- CABLOFIL Cable Tray Support, Steel, Length 16 In (FASP400PG)
- 3M 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (MU18-47PX-A)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK500 (MVU10-10FLK)
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- QUICKCABLE 12-10 AWG PVC Hook Terminal #10 Stud PK100 (160440-100)
- QUICKCABLE 12-10 AWG Heat-Shrink Female Bullet Terminal 0.195" Stud PK25 (164468-025)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (37112)
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- Molex Wire Connectors & Disconnects