Shop All Wire Terminals
Molex
MiniFit Term Crp Fem Chn Bs Tin 16awg
Mfr # 39-00-0211
Zoro # G2091519
product price: $0.06
/ea
Sold in multiples of 4000 for $240.00
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Connection Material Brass
- Max. Voltage 600V
- Connection Type Female, Crimp or Compression
- Insulation Dia 1.80-3.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-00-0211
- Zoro # G2091519
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 16 AWG |
Connection Material | Brass |
Max. Voltage | 600V |
Connection Type | Female, Crimp or Compression |
Insulation Dia | 1.80-3.10mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Black (HS367-S10-BLACK)
- SIMPSON STRONG-TIE ZMax 8.19 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU210Z)
- TRIPP LITE UPS System, 650VA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI650LCD)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 20A, 600V AC, Indicating (TCF20)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (24C842)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 1/4" Stud, PK4 (14-095)
- POWER FIRST Non-Insulated Wire Terminal Kit 282 Piece w/Tool (5UGK4)
- 3M 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK200 (M8-516RK)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal #8 Stud PK100 (163203-100)
- 3M 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU14-10FHTK)
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (PN10-8F-L)
- Molex Wire Terminals