Shop All Wire Terminals
Molex
MiniFit Term Crp Fem Chn Bs Tin 16awg
Mfr # 39-00-0077
Zoro # G2084939
product price: $0.04
/ea
Sold in multiples of 4000 for $160.00
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Connection Material Brass
- Connection Type Female, Crimp or Compression
- Max. Voltage 600V
- Insulation Dia 1.80-3.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-00-0077
- Zoro # G2084939
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 16 AWG |
Connection Material | Brass |
Connection Type | Female, Crimp or Compression |
Max. Voltage | 600V |
Insulation Dia | 1.80-3.10mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Miniature Push Button Switch, 16A @ 125V (2VLP7)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Red, PK6 (XTM-240)
- TY-RAP 29" L Extra Heavy Duty Cable Tie PK 10 (SS29-250-10)
- SIEMENS Push Button Kit, Start/Stop (49SAP05)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU18-6FBX)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD5)
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG2)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-1/0-2-EC)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 3/8" Stud PK, Connection Material: Tin-Plated Copper (83-2513)
- Molex Wire Connectors & Disconnects