Shop All Wire Terminals
Molex
MiniFit Term Crp Fem Bs Tin 18-24 5556T
Mfr # 39-00-0038
Zoro # G7804149
product price: $0.04
/ea
Sold in multiples of 4000 for $160.00
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 18 AWG
- Connection Material Brass
- Max. Voltage 600V
- Connection Type Female, Crimp or Compression
- Insulation Dia 1.30-3.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-00-0038
- Zoro # G7804149
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 24 to 18 AWG |
Connection Material | Brass |
Max. Voltage | 600V |
Connection Type | Female, Crimp or Compression |
Insulation Dia | 1.30-3.10mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Cover, 110 to 200A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-12)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12H)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK100, Insulation Color: Red (160106-2100)
- MIDWEST FASTENER 16 WG to 14 WG x #8 x 15/16" Insulated Spade Terminals 15PK (69986)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC25-10-10)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Gray (WNUT-71-GY-100)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK100, Max. Voltage: 600V (160272-2100)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5WHJ4)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ3)
- Molex Wire Terminals